Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Broken Glass Disposal Box
GSA_VA

Catalog No. 22260099 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (English):
2.3 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22-260-099 2.3 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-260-099 Supplier Bel-Art™ Supplier No. F246530001
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ruggedly constructed, puncture-resistant glass disposal receptacles safely collect broken and discarded laboratory glass. Boxes are clearly labeled, and highly visible.

  • Sturdy corrugated cardboard receptacle is supplied with a 2 mil thick polyethylene bag to contain broken glass fragments and spilled liquids
  • Printed with eye-catching graphics in four languages (English, German, French, Spanish)
  • Packaged flat to save space and shipping costs and is quickly assembled
  • Does not qualify as a DOT container
  • Safe puncture resistant receptacles for broken glassware
  • Floor model holds 40 lb. (18 kg) of waste

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (Metric) 10 L
Capacity (English) 2.3 gal.
Color Green
Dimensions (L x W x H) 12 x 12 x 27 in. (30 x 30 x 69 cm)
Height (Metric) 69 cm
Length (Metric) 30 cm
Quantity Pack of 6
Width (Metric) 30 cm
Autoclavable Not Autoclavable
Width (English) 12 in.
Length (English) 12 in.
Height (English) 27 in.
Material Corrugated Cardboard
Product Type Safety Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.