Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Buchner Funnel Trowel

Catalog No. 14375611 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (English):
7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14-375-611 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-375-611 Supplier Bel-Art™ Supplier No. F368200118
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quickly and efficiently smooths fissures appearing during the precipitate filtration process

  • Specifically designed for use wtih 18-, 24- or 36-inch Buchner funnels
  • Comfortable, easy-to-grasp, 1 in. diameter handle
  • Trowel base is 0.5 in. thick with beveled edges on both sides to enhance surface smoothing action
  • Curved ends match Buchner funnel sidewalls for complete surface smoothing
  • FDA-grade high-density polyethylene (HDPE) complies with industry standards and provides maximum chemical resistance
  • Easy-to-clean, fully welded construction with no hollow cavities assures hygenic use
  • Compatible with industrial dishwasher water temperature and cleaners

Specifications

Product Type Buchner Funnel Trowel
For Use With (Equipment) 18, 24, 36 in. Buchner funnel
Length (English) 7.5 in.
Length (Metric) 19.05 cm
Material HDPE
Dimensions (L x W) 7.5 x 3 in. (19.05 x 7.62 cm)
Weight (English) 0.8 lb.
Weight (Metric) 0.36 kg
Width (English) 3 in.
Width (Metric) 7.62 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.