Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Buchner Table-Top Funnel

Catalog No. 22260264 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-260264 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-260264 Supplier Bel-Art™ Supplier No. H146200000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel.

  • Removable hose barbed connector accepts 12.7mm (0.50 in.) I.D. tube and threads into 0.75 in. NPT bung on the funnel
  • Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid; HDPE, 6.4 mm (0.25 in.) thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
  • Fritware Porous Filter Plates available in two porosities (medium and coarse), medium is 45-90 microns while the coarse is 90-130 microns, use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Fixed or removable Perforated Filter Plates are made of 4.8 mm (0.1875 in.) thick HDPE with 4.8mm (0.1875 in.) perforations on 11 mm (0.4375 in.) centers
  • Perforated Filter Plates available in two versions (fixed or removable); fixed for coarse filtration or use with a cloth or paper filter removable for use in precious metals recovery; use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Rim to Plate: 5 in. (12.7 cm)
  • Use the Funnel Trowel (F36820-0118) to quickly and efficiently smooth fissures appearing during the filtration process

Specifications

Diameter (Metric)Top 26 cm
Capacity (Metric) 10 L
Material Polyethylene
Height (Metric) 178 mm
Description Funnel with Coarse Porosity Fixed Plate (10.25 in.)
Includes Funnel with Coarse Porosity Fixed Plate (10.25 in.)
Porosity Coarse
Pore Size 90 to 130μ
Max. Temperature (English) 125°F
Max. Temperature (Metric) 52°C
Product Type Buchner Funnel
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.