Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Captor™ Pen Holder

Catalog No. 0181613 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Quantity:
3 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-816-13 3 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-816-13 Supplier Bel-Art™ Supplier No. F133730000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cap and uncap pen with one hand

  • Avoid fumbling with caps and risking contamination of samples
  • Fits Sharpie™ markers or similar pens with a pocket clip
  • Attaches with press-fit Dual Lock™ reclosable fastener to any flat surface, including incubator, freezer, centrifuge, fume hood or benchtop
  • Black polycarbonate
  • 1L × 1W × 2 in.H (2.5 × 2.5 × 5.1cm)

Specifications

Tip Style Felt Tip
Product Type Pen Holder
Color Black
Material Polycarbonate
For Use With (Application) Fits Sharpie™ markers or similar pens with a pocket clip
For Use With (Equipment) Attaches with press-fit Dual Lock reclosable fastener
Quantity 3 Pk.
Height (English) 2 in.
Length (English) 1 in.
Width (English) 1 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.