Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polyethylene Carboy with Handle and Screw Cap

Catalog No. 03410806 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-410-806 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-806 Supplier Bel-Art™ Supplier No. F107950000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for safe transporting and storage.

  • Threaded, 83 mm knurled cap with gasket provides leak-proof shipping and storage
  • Dual scale graduations: every 5 liters up to 15 liters and every 0.5 gallon up to 5 gallons
  • Indented labeling area: 16 x 10.3 cm (6.25 x 4 in.)
  • Maximum operating temperature 120°C (248°F); minimum operating temperature -50°C (-58°F)

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Material Polypropylene
Closure Type Threaded
Color White
Disposable Reusable
For Use With (Application) Safe transporting and storage
Graduations Dual Scale
Height (English) 19.6 in.
Includes Cap
Material Polyethylene
Mouth Style Wide
Neck Style Threaded
Product Type Carboy with Handle and Screw Cap
Shape Cylindrical
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.