Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Cell Spinbar™ Stir Bar for Spectrophotometer Cells

Catalog No. 1451172 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Diameter (Metric):
9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
14-511-72 9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-511-72 Supplier Bel-Art™ Supplier No. F371500000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For 10 mm lightpath spectrophotometer cells

  • Provides rapid vertical and horizontal mixing with minimum vortex
  • Generates centrifugal pumping action without aeration
  • Can also be used in test tubes
  • Alnico-V magnet encased in PTFE will not scratch cuvettes
  • Autoclavable

Order Info

3/8 diameter x 5/16 in. high (9.5 x 8mm).

Specifications

Length (Metric) 9 mm
Coating PTFE, FDA-grade, USP Class VI
Shape Cross
Type Magnetic Stir Bar
Autoclavable Autoclavable
Diameter (Metric) 9 mm
Quantity 50
Material Alnico Magnet
Color White
Diameter (English) 0.35 in.
Certifications/Compliance FDA
Height (Metric) 8mm
For Use With (Equipment) 10mm spectrophotometer cuvette
Height (English) 0.31 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.