Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Circular Pipet Stand

Catalog No. 22275503 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
28
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22-275503 28
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-275503 Supplier Bel-Art™ Supplier No. F189550000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For safe and orderly storage of up to 28 pipets in a space-saving stand

For safe and orderly storage of up to 28 pipets in a space-saving stand

  • Polypropylene stand has a two-section top plate
  • Holes in the lower plate are 4mm in diameter and support the tips of the pipets as they are held in the stand

Specifications

Autoclavable Autoclavable
Color White
Holds Pipets
Material Polypropylene
Positions 28
Shape Round
Stackable No
Sterility Non-sterile
Width (English) 7 in.
Height (English) 7 in.
Product Type Pipet Rack
Shelves None
Height (Metric) 17.78 cm
Width (Metric) 17.8 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.