Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Cleanware™ Anti-Fog Lens Cleaner

Catalog No. 22261366 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Description:
Lens cleaner
Quantity:
2 oz. (59mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Quantity
22-261-366 Lens cleaner 2 oz. (59mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-261-366 Supplier Bel-Art™ Supplier No. F248420001
  • $97.00
    $84.65 / Pack of 2

    Save $12.35

    13% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $898.00
    $784.65 / Case of 12 PK

    Save $113.35

    13% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleans glass and plastic lenses. Provides anti-static and anti-fogging protection.

  • Can be used on microscopes
  • Supplied in a convenient 59mL (2 oz.) bottle
  • Reclosable dispenser cap can dispense a single drop or stream onto lens
  • Fits easily in a pocket or purse

Specifications

Dimensions (L x W) 3.5 x 10 cm (13⁄8 x 4 in.)
Width (English) 2 in.
Height (English) 5 in.
Lens Coating Uncoated
Description Lens cleaner
Product Type Cleaning Solution
Quantity 2 oz. (59mL)
Material Cloth
Disposable Limited-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.