Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Cleanware™ Antifog Lens Cleaner
SCI_ED

Catalog No. S47609A Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
No. per Pack:
2/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
S47609A 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S47609A Supplier Bel-Art™ Supplier No. F248420001/EMD
  • $618.50
    $539.65 / Case of 24

    Save $78.85

    13% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleans and helps prevent fogging of both glass and plastic lenses

  • Cleans glass and plastic lenses, provides anti-static as well as antifogging protection
  • Supplied in a 56mL polyethylene bottle with turret-type dispenser cap
  • Only one drop is needed for an eyeglass lens, Pack of 2

Specifications

Height (English) 5 in.
Width (English) 2 in.
Lens Coating Uncoated
Description Lens cleaner
Product Type Cleaning Solution
For Use With (Equipment) Glasses, plastic lenses
For Use With (Application) Cleans and helps prevent fogging of both glass and plastic lenses
Includes Anti-static, Anti-fog protection
No. per Pack 2/Pk.
Material Cloth
Disposable Limited-use
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.