Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Cleanware™ Aqua-Clear™ Water Conditioner
GSA_VA

Catalog No. 23278339 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Endotoxin Concentration:
<0.001 EU/mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Endotoxin Concentration
23-278339 <0.001 EU/mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-278339 Supplier Bel-Art™ Supplier No. F170930000
  • PRODUCT PROMOTION
    $265.00
    $87.93 / Each of 1

    Save $177.07

    67% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protects water baths and other water systems against the growth of algae, bacteria, molds and biofilms. Extends the useablity of water baths.

  • Will not harm X-ray film when used in developing solutions
  • Protects pumps and thermostats
  • Prevents clogs from forming in tubing
  • Blue tint fades after 3 months as a reminder to change the water and add new conditioner
  • Treats up to 50 L of water
  • Does not contain any substance listed by California's Safe Drinking Water and Toxic Enforcement Act of 1986 (Proposition 65)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (Metric) 100 mL
Bacterial Content <0.1 CFU/mL
Daily Output 1 to 10 L
Endotoxin Concentration <0.001 EU/mL
Feedwater Source Potable Tap
Flow Rate 1.1 L/min.
Product Water Type All
Total Organic Carbon <500 ppb
Type Water Conditioner
For Use With (Equipment) Water bath
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.