Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Cleanware™ Label-Off™ Label Remover

Catalog No. 044415 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
04-441-5 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-441-5 Supplier Bel-Art™ Supplier No. F170770000
  • $148.00
    $94.65 / Each of 1

    Save $53.35

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quickly removes labels including the gummy tape and sticker residue other cleaners leave behind

  • Excellent for use with sample bottles
  • Pump spray bottle with cap

Specifications

Adhesive Type Removable
Color Clear
Display Consignment
Finish Gloss
Format Label
Material Plastic
Printable Sides Front
Print Technology Ink Jet
Product Type Label Remover Kit
Sterility Non-sterile
For Use With (Application) Rapidly remove labels, gummy residue
Includes 2 oz. Label adhesive solvent in pump type bottle, 4 x 4 in. 20 lint-free wipes
Quantity 1 Ea.
Size 2 oz.
Dimensions (L x W) 4 x 4 in.
Length (English) 4 in.
Width (English) 4 in.
Width (Metric) 10.2 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.