Learn More
Bel-Art™ Cleanware™ Stainless-Steel Glassware Sponge/Scrubber
Shop All SP Bel-Art & SP Wilmad ProductsDescription
- Made from grade 430 steel wool
- Thoroughly cleans hard-to-reach areas of glassware and stainless-steel items
- No sharp edges to damage surfaces or irritate hands
- May be used with detergents
Order Info
Measures 2 1/2L x 4 in.W (64 x 100mm).
Specifications
Specifications
| Product Type | Sponge |
| Bristle Material | Stainless Steel |
| Bristle Type | Steel Wool |
| Color-coded | No |
| Form | Foam |
| pH | 7 |
| Tip Type | Rounded |
| Scent | Unscented |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.