Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Compact Support Stand
SCI_ED

Catalog No. S04472 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Height (Metric):
21 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S04472 21 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04472 Supplier Bel-Art™ Supplier No. H183030005/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Noncorrosive, molded support stand provides a space-saving alternative to stands with cast-iron bases.

  • Footprint of 8.25 x 6.3 in. (21 x 16cm) conserves bench space; base thickness,1.7 in. (4.3cm)
  • Weighs 4.3 lb. (1.95kg) for stability
  • Two rod positions for mounting at center or one end of the base
  • Stainless-steel mounting rod (dia. x L): 0.375 x 19 in. (9.4mm x 50cm)
  • Hex nut secures the rod and prevents it from turning
  • Polypropylene base is autoclavable with smooth surface for easy cleaning

Specifications

Material Polypropylene, Stainless Steel
Height (Metric) 21 cm
Length (English) Base 8.25 in.
Length (English) Rod 19.6 in.
Length (Metric) Base 21 cm
Length (Metric) Rod 50 cm
Width (English) Base 6.25 in.
Width (Metric) Base 16 cm
Diameter (English) Rod 0.37 in.
Diameter (Metric) Rod 0.9 cm
Includes Two rod positions
Product Type Compact Support Stand
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.