Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Compartment Trays
SCI_ED

Catalog No. S47889 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
White; Holds pipets up to 41cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S47889 White; Holds pipets up to 41cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S47889 Supplier Bel-Art™ Supplier No. H186480000/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect pipets, thermometers and any other long, slim items you want to protect from breakage.

  • Designed to hold pipets up to 16.1 in. (41cm)
  • Two compartments 4 x 16.1 in. (10 x 41cm) and one compartment 12 x 41cm
  • All compartments 2.5 in.H (6.4cm)

Specifications

Product Type Compartment Tray
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Color White
Material Polystyrene
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.