Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Conical Tube Holders
SCI_ED

Catalog No. S98148 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S98148 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S98148 Supplier Bel-Art™ Supplier No. F187960000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can hold 15 or 50 mL conical tube.

  • Move tube and rack with one hand, insert tube from the holder with one hand. Tube can easily be lifted from holder or pinch uprights and carry the holder with the tube.
  • Supports 15 or 50 mL conical tube while allowing a view of the tube's entire contents
  • Chemical-resistant polypropylene
  • Steam autoclavable at 121°C (250°F)
  • Patent pending

Specifications

Autoclavable Autoclavable
Color Transparent
Holds Tubes (15 or 50 mL)
Material Polypropylene
Positions 1
Shape Circular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 15 and 50mL Conical Tubes
Product Type Test Tube Single Rack
Shelves None
Array 1 x 1
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.