Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ ProCulture Mini Cryocooler (-15°C)

Catalog No. 03410498 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-410-498 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-498 Supplier Bel-Art™ Supplier No. F188460020
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.

  • This small cooler safely holds twelve 0.5, 1.5 or 2.0 ml microcentrifuge tubes or cryogenic vials at a temperature below -15°C for approximately 1 hour.
  • Ideal for protecting valuable cell stocks kept at low temperatures for viability.
  • Use included insert to hold 0.5 ml microcentrifuge tubes.
  • Store at -20°C for 24 hours prior to use.
  • Polycarbonate cooler body is filled with a non-toxic gel which cannot contact tubes; ensures markings and labels on tubes are safe
  • Clear polycarbonate lid shows positions of tubes; keyed to correspond with positions printed on cooler
  • Molded side handles allow secure grip for transfer
  • Rubber feet prevent sliding on the lab bench
  • Stackable

Specifications

Height (Metric) 9.5 cm
Height (English) 3.75 in.
Length (Metric) 14.5 cm
Length (English) 5.75 in.
Width (Metric) 10.0 cm
Width (English) 4 in.
Dimensions (L x W x H) 5.75 x 4 x 3.75 in. (14.5 x 10.0 x 9.5 cm)
Weight (English) 1.5 lb.
Weight (Metric) 0.7 kg
Material Polycarbonate
Product Type Mini Cooler
Color Clear, Yellow
Capacity (Metric) 2 mL
Holds 12 (0.5, 1.5 or 2mL tube in individual wells below 15°C for 1 Hour)
Autoclavable Not Autoclavable
Temperature Control No
Temperature Range -15°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.