Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ ProCulture -1°C Freeze Controller

Catalog No. 03410495 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
1/1.8 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-410-495 1/1.8 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-495 Supplier Bel-Art™ Supplier No. F188440000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Easy-to-use unit provides controlled rate freezing samples at approximately -1°C per minute, which is needed to prevent lethal intracellular freezing and successful cryopreservation.

Easy-to-use unit provides controlled rate freezing samples at approximately -1°C per minute, which is needed to prevent lethal intracellular freezing and successful cryopreservation.

  • Prior to inserting vials, the unit should be filled with 250 mL of 100% isopropyl alcohol.
  • Once the samples have been inserted the unit should be placed in a -80°C mechanical freezer
  • Clear polycarbonate container body
  • High-density polyethylene screw closure
  • 18-well, removable polyethylene vial holder, placed inside the container, separates the vials from the isopropyl alcohol
  • Plastic foam insert surrounds the vial holder
  • Alcohol filled containers can be stored at room temperature
  • Universal symbols printed on the container show instructions for use

Specifications

Height (Metric) 7.2 cm
Height (English) 2.8 in.
Diameter (Metric) 11.2 cm
Closure Type HDPE Screw Closure
Material Polycarbonate
Diameter (English) 4.4 in.
Product Type Temperature Controller
Color Blue, Clear
Capacity (Metric) 1/1.8 mL
Holds 18 (1 or 1.8mL tube at -1°C/min.)
Autoclavable Autoclavable
Temperature Control No
Temperature Range -1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.