Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Cryo-Safe™ Mini Quick-Freeze Microcentrifuge Tube Cooler

Catalog No. 03410497 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
12 tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-410-497 12 tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-497 Supplier Bel-Art™ Supplier No. F188460010
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Portable unit rapidly and repeatedly chills samples for molecular biology

  • Suitable for applications including ethanol precipitation of DNA/RNA samples without dry ice or alcohol baths
  • Cooler should be stored at -20°C for 24 hours prior to use
  • No direct contact between the cooling gel within the cooler walls and samples, keeping labels and markings neat
  • Stackable with rubber feet to prevent skidding
  • Molded side handles for a secure grip

Specifications

Height (Metric) 9.5 cm
Height (English) 3.75 in.
Length (Metric) 14.5 cm
Length (English) 5.75 in.
Width (Metric) 10.0 cm
Width (English) 4 in.
Dimensions (L x W x H) 5.75 x 4 x 3.75 in. (14.5 x 10.0 x 9.5 cm)
Weight (English) 1.5 lb.
Weight (Metric) 0.7 kg
Material Polycarbonate
Product Type Mini Cooler
Color Clear, Gray
Capacity (Metric) 12 tubes
Holds 12 (1.5 or 0.5mL microcentrifuge tube or vials for 45 min.)
Autoclavable Not Autoclavable
Temperature Control No
Temperature Range -20°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.