Learn More
Description
- For 2.2mL per tube in 8 x 12 grid, 96-well format
- Can be centrifuged up to 14,000 rpm
- Polypropylene made; can be frozen to -20°C
- Compatible with Beckman BioMek 1000, Tecan, Hamilton and other robotic workstations
- Use with 03-421-150 Tubes and 03-421-151 Cap Strips
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Translucent |
| Material | Polypropylene |
| Positions | 96 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Tube Rack |
| Shelves | None |
| Array | 8 x 12 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.