Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Desi-CanÅ™ Reusable Desiccant Canister
SCI_ED

Catalog No. S14322 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Diameter (Metric) Outer:
10.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S14322 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S14322 Supplier Bel-Art™ Supplier No. F420460000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The reusable Desi-Can™ Canister is designed for service in desiccator cabinets.

For use in closets, containers, tool boxes, camera cases and other storage areas to prevent rust and moisture, these canisters contain silica gel to effectively absorb moisture through perforations in the aluminum case

  • One canister of Reusable Desi-Can Canister maintains a safe level of humidity in 0.09 cubic meter (3 cubic ft.) of space
  • Can be regenerated in 150°C (300°F) oven in about 3 hours for unlimited life
  • Monitor window shows blue when recharged and pink when saturated

Specifications

Diameter (Metric) Outer 10.2 cm
Material Silica Gel
For Use With (Equipment) Desiccator cabinets
Height (Metric) 1.27 cm
Height (English) 0.5 in.
Product Type Reusable Desiccant Canister
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.