Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Dispensing Drop Bottles

Catalog No. 22034736 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
185 mL
250 mL
500 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-034736 30 mL
22-034744 60 mL
22-034751 125 mL
01-189-0102 185 mL
22-034777 250 mL
22-260101 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-034736 Supplier Bel-Art™ Supplier No. F116370001
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Easy-squeeze dispensing bottles allow for critical drop control.

  • Sealer cap snaps on easily and continues to hold a tight seal even after repeated use
  • Tip opening is 0.76 mm (0.030 in.)
  • Molded from low density polyethylene (LDPE)

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Translucent, Red
Material LDPE
No. per Pack 12
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Dropper Capacity 1 oz.
Drop Size 0.002 oz.
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Height (Metric) 97.8 mm
Product Type Dispensing Bottle
Width (English) 1.24 in.
Length (English) 3.85 in.
Height (English) 3.85 in.
Closure Material Polyethylene
Closure Size 18 mm
Diameter (Metric) 31.5 mm
Closure Type Snap
Autoclavable Not Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.