Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ HDPE Dispensing Jug

Catalog No. 22260108 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
20 L
Material:
HDPE
Product Type:
Dispensing Jug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material Product Type
22-260108 20 L HDPE Dispensing Jug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-260108 Supplier Bel-Art™ Supplier No. H118500000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used to store and dispense common solutions, including janitorial cleaners, deionized and distilled water, or other aqueous liquids.

  • Storage capacity is 20 liters (5 gallons)
  • Gradations in gallons are molded into the side
  • Jug made from strong and lightweight HDPE
  • Dimensions: 25 x 38 cm (9-7/8 x 15 in.)

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Material LDPE
Color White
For Use With (Application) To store and dispense common solutions, including janitorial cleaners, deionized / distilled water, or other aqueous liquids
Material HDPE
Mouth Style Wide
Product Type Dispensing Jug
Sterility Non-sterile
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.