Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Disposable Lens Cleaning Station

Catalog No. 1199926 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Quantity:
237 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-999-26 237 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-999-26 Supplier Bel-Art™ Supplier No. F248350000
  • $209.00
    $128.65 / Each

    Save $80.35

    38% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $1,281.00
    $791.65 / Case of 8 EA

    Save $489.35

    38% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Self-contained, disposable station combines cleaning solution and lens tissues for economy, convenience and efficiency

  • Fabricated of coated paperboard, the station has openings for wall mounting
  • Contains a generous supply of 600 lens tissues 13 x 20cm (5 x 8 in.) and a 237mL (8 oz.) polyethylene spray pump bottle with cleaning fluid
  • Nonsilicone fluid protects, polishes, antistats and antifogs lenses
  • Dimensions: 14 x 21 x 21cm high (5.625 x 8.25 x 8.25 in.)

Specifications

Height (English) 8.25 in.
Width (English) 8.25 in.
Lens Coating Uncoated
Description Disposable Lens Cleaning Station
Product Type Cleaning Station
Dimensions (L x W x H) 14 x 21 x 21 cm (55⁄8 x 81⁄4 x 81⁄4 in.)
Includes Tissue, fluid
Quantity 237 mL
No. per Pack 600 tissues
Material Paperboard
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.