Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Dry-Keeper™ Stackable Desiccator Cabinet
SCI_ED

Catalog No. S521031 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Door Style:
Pull-down gasketed
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
S521031 Pull-down gasketed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S521031 Supplier Bel-Art™ Supplier No. H420530000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Completely enclosed cabinet for dry storage.

  • Injection-molded high-impact polystyrene cabinet.
  • Strong, rigid, and airtight
  • Completely transparent for full visibility from any side
  • Door slides into a compartment underneath the cabinet when open
  • May be stacked up to five cabinets high
  • Shipped with a jar of silica gel desiccant

Order Info

Overall dimensions: 9 1/4 x 8 7/8 x 6 5/8 in. (23 x 22 x 17cm). Inside dimensions: 8 1/4 x 7 x 5 in. (21 x 18 x 13cm). Door opening: 7 1/2 x 4 3/8 in. (19 x 11cm).

Specifications

Color Transparent
Cabinet Style Vertical (Stacking)
Material Polystyrene
Product Type Desiccator
Door Style Pull-down gasketed
For Use With (Application) Protect contents from humidity, for use with Scienceware™ desiccant cartridges or canisters
Holds 6 Cans
Includes Ready-to-use jar of desiccant silica gel, two roller latches
Volume (English) 0.14 cu. ft.
Dimensions (L x W) 8.8 x 8.2 in. (22.3 x 20 cm)
Length (English) 8.8 in.
Length (Metric) 22.3 cm
Width (English) 8.2 in.
Width (Metric) 20 cm
Height (English) 6.62 in.
Height (Metric) 17 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.