Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Economy Dipper Cup, Screw-on
SCI_ED

Catalog No. S14335 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S14335 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S14335 Supplier Bel-Art™ Supplier No. F367860016/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safely gather samples from tanks, vats, streams, rail cars.

  • Two pouring spouts on cup allow left or right pouring
  • Autoclavable
  • Thread on 500 mL (16 oz.) polypropylene cups can be exchanged to reduce cross contamination

Specifications

Product Type Dipper
Material HDPE
Autoclavable Autoclavable
Description Replaceable screw-on cup
Includes Replaceable screw-on cup
Capacity (English) 16 oz.
Capacity (Metric) 500 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.