Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Exhaust Fume Hood

Catalog No. 11391121 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Filter Type:
Unfiltered
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type
11-391-121 Unfiltered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-391-121 Supplier Bel-Art™ Supplier No. H500150000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Exhaust fume hood removes fumes and vapours to provide secure work environment for venting tanks and vats.

  • Rests on rear edge on tank to draw air across the top away from operator
  • Tapered
  • Made from non-corrosive polypropylene
  • Available in different sizes

H50015-0000:

  • Width x Height: 24 x 12 in. (61 x 31cm)
  • Slot Height x Depth: 3 x 3 in. (76 x 76cm
  • Stack O.D.: 6 in. (15mm)
  • Material thickness: 0.187 in. (4.8mm)
H50016-0000:
  • Width x Height: 36 x 18 in. (91 x 46cm)
  • Slot Height x Depth: 3 x 3 in. (76 x 76cm
  • Stack O.D.: 8 in. (20mm)
  • Material thickness: 0.187 in. (4.8mm)
H50016-0000:
  • Width x Height: 48 x 24 in. (122 x 61cm)
  • Slot Height x Depth: 3 x 4 in. (76 x 102cm)
  • Stack O.D.: 8 in. (20mm)
  • Material thickness: 6.4 in. (0.25mm)

Dying, chemical processing, blacktop and hot mix processing, and leather tanning

Specifications

Product Type Fume Hood
Coating Uncoated
Filter Type Unfiltered
Lighting Type None
Material Polypropylene
Depth (English) 3 in.
Depth (Metric) 7.6 cm
Dimensions (L x W x H) 61 x 31 x 7.6 cm (24 x 12 x 3 in.)
Height (English) 12 in.
Height (Metric) 31 cm
Location Laboratory, Classroom
Width (English) 24 in.
Width (Metric) 61 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.