Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Fast-Release Pipette Pump™ II Pipetters

Catalog No. 03410547 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Blue
Green
Red
For Use With (Application):
Pipets up to 10mL
Pipets up to 25mL
Pipets up to 2mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Application)
03-410-547 Red Pipets up to 25mL
03-410-545 Blue Pipets up to 2mL
03-410-546 Green Pipets up to 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 03-410-547 Supplier Bel-Art™ Supplier No. F379111125

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes a rapid release valve for quick dispensing. Pipetters are color coded by size for easy identification.

  • Rotate the knurled thumb wheel to aspirate liquid to the desired volume
  • Apply light pressure to the fast release lever to rapidly dispense
  • Rotate the thumb wheel for gradual dispensing
  • Glass or plastic pipettes are easily inserted into a unique collar with stabilizing fingers for a secure hold
  • Sizes are color coded; can be disassembled for cleaning

Order Info

Pipets sold separately.

Specifications

Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With Serologic Pipette
Grip Type Ergonomic
Material Polypropylene, Silicone Rubber
Model Pipette Pump II
Number of Channels 1
Sterility Non-sterile
Type Fast Release Pipet Filler
Volume (Metric) 25 mL
For Use With (Application) Pipets up to 25mL
For Use With (Equipment) 25mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.