Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Fast-Release Pipette Pump™ Pipetters
SCI_ED

Catalog No. S72059 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Blue
Green
For Use With (Equipment):
2mL
10mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment)
S72059 Green 10mL
S72058 Blue 2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S72059 Supplier Bel-Art™ Supplier No. F379111110/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pipetting device with rapid release

Fast-release pipetting device is made expressly for pipets that are calibrated to the tip but not to be blown out (retains final drop). Soft, elastic chuck has a threaded collar that tightens to grip glass or plastic pipets securely.
  • Provides easy, precise pipetting
  • Rotating the knurled thumbwheel draws up or dispenses liquid
  • Rapid-release lever provides zip-quick emptying
  • Easy to take apart for cleaning
  • Sizes are color coded

Specifications

Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Green
Disposable Reusable
For Use With Serologic Pipette
Grip Type Ergonomic
Material Polypropylene
Model Pipette Pump II
Number of Channels 1
Sterility Non-sterile
Type Fast Release Pipet Filler
Volume (Metric) 10mL
For Use With (Application) Pipets up to 10mL
For Use With (Equipment) 10mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.