Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Table-Top Buchner Funnel Filter Paper

Catalog No. p-4414461 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Diameter (English):
10.25 in.
18 in.
24 in.
36 in.
Diameter (Metric):
26 cm
45.7 cm
60.96 cm
91.44 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Diameter (Metric)
22-260272 10.25 in. 26 cm
22-260273 18 in. 45.7 cm
14-100-121 24 in. 60.96 cm
14-100-120 36 in. 91.44 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-260272 Supplier Bel-Art™ Supplier No. H146320010
Only null left
Add to Cart
Add to Cart

Fitted specifically for Scienceware table-top Buchner funnels

  • Made from creped white cellulose to improve porosity
  • Heavy-bond grade
  • Grammage value is 100g per sq.m
  • Thickness is 0.30 mm
  • Flow rate is 90mL/minute
  • Wet burst strength is >68kPa
  • Particle Retention is 3μm

Specifications

Format Disc
For Use With (Equipment) Buchner Funnel
Material Cellulose
Particle Retention 3 μm
Pore Size 3 μm
Grade Heavy-bond
Quantity 100 per box
Type Filter Disc
Diameter (English) 10.25 in.
Diameter (Metric) 26 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.