Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Fire Blanket

Catalog No. 10009 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Tan
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
10-009 Tan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-009 Supplier Bel-Art™ Supplier No. H248690000

Extinguishes small class A, light oil and grease fires without the mess of foam or chemical agents. Size: 36 x 40 in.

  • For small Class A oil/grease fires and flare-ups
  • May also be wrapped around the head and body for protection against flames and embers when fleeing a burning room, or for protection from splashing molten metal
  • Woven fiberglass with a textured surface; all edges are serged with fireproof Kevlar™ thread
  • Close weave greatly reduces the amount of atmospheric oxygen available to feed the fire
  • Ppackaged in an instant access container that can be hung on the wall or stored in any accessible location

Specifications

Product Type Fire Blanket
Color Tan
Material Woven Fiberglass
Dimensions (L x W) 36 x 40 in. (91.4 x 101.6 cm)
For Use With (Application) Ideal for class A light Oil and grease flare-ups
Length (English) 36 in.
Length (Metric) 91.4 cm
Voltage 0/1 V
Width (English) 40 in.
Width (Metric) 101.6 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.