Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Flea Micro Spinbar™ Magnetic Stirring Bars

Catalog No. 22271783 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
2 mm
3 mm
5 mm
6.35 mm
7 mm
8 mm
10 mm
12.7 mm
15 mm
Diameter (Metric):
1.5 mm
2 mm
3 mm
Shape:
Cylinder
Octagon
Coating:
PTFE
PTFE, FDA-grade, USP Class VI
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Shape Coating
22-271783 10 mm 3 mm Cylinder PTFE
22-067652 2 mm 2 mm Octagon PTFE, FDA-grade, USP Class VI
22-067645 15 mm 1.5 mm Octagon PTFE, FDA-grade, USP Class VI
22-067678 5 mm 2 mm Octagon PTFE, FDA-grade, USP Class VI
22-261678 3 mm 3 mm Octagon PTFE, FDA-grade, USP Class VI
22-261679 8 mm 3 mm Octagon PTFE, FDA-grade, USP Class VI
22-261681 6.35 mm 3 mm Octagon PTFE
22-261680 12.7 mm 3 mm Octagon PTFE
14-512-36 7 mm 2 mm Octagon PTFE, FDA-grade, USP Class VI
22-067595 8 mm 1.5 mm Octagon PTFE, FDA-grade, USP Class VI
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 22-271783 Supplier Bel-Art™ Supplier No. F371190010
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated

  • Small size bar for stirring in vessels such as vials, micro test tubes and centrifuge tubes
  • Alnico magnet encapsulated in FDA Grade
  • USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclave safe
  • Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated

Certifications

Manufactured in a registered ISO 9001:2008, as verified by SGS certification

Specifications

Quantity 1/Pk., 50/Cs.
Autoclavable Autoclavable
Length (Metric) 10 mm
Diameter (Metric) 3 mm
Type Stir Bar
Shape Cylinder
Coating PTFE
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Diameter (English) 0.118 in.
Color White
Length (English) 0.394 in.
Material Alnico Magnet
For Use With (Equipment) Vials, tubes and gradient makers
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.