Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Graduated Low-Form Griffin Beakers
GREENER_CHOICE

Catalog No. 22261402 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-261402 2000 mL
16-800-550 50 mL
16-800-542 250 mL
16-800-543 400 mL
16-800-544 600 mL
22-261401 1000 mL
16-800-551 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-261402 Supplier Bel-Art™ Supplier No. F262170000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.

  • Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
  • Stackable without binding
  • Graduations show contained volume (±5%)
  • Microwaveable

Specifications

Accuracy ±5%
Color Transparent
Diameter (English) Base 5.25 in.
Diameter (English)Top 6.5 in.
Diameter (Metric) Base 13.33 cm
Diameter (Metric)Top 16.5 cm
Capacity (Metric) 2000 mL
Material Polypropylene
Height (English) 7.25 in.
Height (Metric) 18.41 cm
Increments 500 mL
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.