Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Griffin Low Form Polypropylene Beakers
GREENER_CHOICESCI_ED

Catalog No. S30703 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S30703 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S30703 Supplier Bel-Art™ Supplier No. F262130000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.

  • Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
  • Stackable without binding
  • No-drip spout for controlled pouring
  • Raised numeric graduations show contained volume (±5%)
  • Microwaveable

Specifications

Accuracy ±5%
Color Transparent
Diameter (English) Base 2.63 in.
Diameter (English)Top 3.28 in.
Diameter (Metric) Base 6.68 cm
Diameter (Metric)Top 8.3 cm
Capacity (Metric) 250 mL
Material Polypropylene
For Use With (Application) For Pouring Large Volumes, Chemical Resistant
Height (English) 3.5 in.
Height (Metric) 8.89 cm
Increments 50 mL
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Raised Scale
Style Griffin, Low Form
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.