Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Highly Visible Flow Indicator

Catalog No. 1116440 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Case Material:
Polycarbonate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Case Material
11-164-40 Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-164-40 Supplier Bel-Art™ Supplier No. H199350000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides an immediate visual indication of water/liquid flow.

  • Minimum water flow rate of 100mL/minute in a horizontal position and 140mL/minute in a vertical position is required to mobilize the ball
  • Upper flow limit is in excess of 1L/minute
  • Maximum working pressure is 10 psig (69kN/m2)
  • The polycarbonate plastic indicator has two 23mm (0.9 in.) long tube extensions to accept 6.4mm (0.25 in.) to 9.5mm (0.375 in.) I.D. tubing

Specifications

Type Flow Indicator
Case Material Polycarbonate
Float Material Nylon
Pressure Rating 10 psig
Connections 6.4 mm (0.25 in.) to 9.5 mm (0.375 in.) I.D. tubing
Dimensions (L x W) 30 x 57 mm (1.2 x 2.25 in.)
For Use With (Application) Immediate visual indication of water/liquid flow
Length (English) 0.9 in.
Length (Metric) 23 mm
Waterflow Rate 100 mL/min. (horizontal), 140 mL/min. (vertical)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.