Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Horizontal Lattice Support Rod

Catalog No. 03990022 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Height (Metric):
72.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
03-990-022 72.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-990-022 Supplier Bel-Art™ Supplier No. F389940100

missing translation for 'validMainframeMsg'

For use with Bel-Art clamps (Cat. No. 03-422-217 and 03-422-216) and Lattice Support Stand (03-422-215)

  • Aluminum construction
  • 28.5 in. L x 0.5 in. W

Specifications

Material Aluminum
Height (Metric) 72.5 cm
Dimensions (L x W) 28.5 x 0.5 in.
Length (English) 28.5 in.
Length (Metric) 72.39 cm
Diameter (English) Inner 0.5 in.
Diameter (Metric) Inner 1.27 cm
Product Type Horizontal Support Rod
For Use With (Equipment) Bel-Art clamps, lattice support stand
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.