Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Horizontal Pipet Support Rack

Catalog No. 22275529 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22-275529 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-275529 Supplier Bel-Art™ Supplier No. H189600000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Supports pipettes horizontally without pressure on fragile tips

  • Holds 12 volumetric or graduated pipets 1mL and larger
  • The polyethylene support is 24.1 x 17.8 cm (9.5 x 7 in..) wide and 29.2 cm (11.5 in.) high
  • Space between plates is 21.3 cm (8.375 in.) with a 1.9 cm (0.75 in.) diameter carrying bar at the top
  • Supports pipets longer than 22 cm (8.625 in.)

Specifications

Autoclavable Not Autoclavable
Color White
Holds Glass and Plastic Pipets
Material Polyethylene
Positions 12
Shape Teardrop-shaped Openings
Stackable No
Sterility Non-sterile
Width (English) 7 in.
Height (English) 11.5 in.
Product Type Pipet Rack
Shelves None
Height (Metric) 29.2 cm
Array 2 x 6
Width (Metric) 17.8 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.