Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Indexed Racks

Catalog No. 11124101 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
90
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
11-124-101 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-124-101 Supplier Bel-Art™ Supplier No. F187450099
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Robotically place test tube with absolute accuracy and identify specific cell location

Round holes with tight tolerances hold 10-13 mm tubes firmly for accurate processing reducing lost samples and potential damage to instruments. Increased efficiency is achieved by using the numbered locations for programming, resulting in higher throughput.

  • For automated liquid handling systems
  • Ideal when cell identification/location is critical; typical applications include robotic sample processing equipment which uses 3 or 4 racks per unit
  • Excellent tool for clinical laboratories in identifying test tube locations for multiple samples
  • Available in either standard or serpentine numbering patterns
  • Numbers clearly silk-screened on the top of the rack
  • Made of autoclavable white polypropylene
  • 9.75 x 4.13 x 2.19 in. (25 x 10.5 x 5.6cm)

Clinical laboratories

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (10 to 13 mm)
Material Polypropylene
Positions 90
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 9.75 x 4.12 x 2.18 in. (25 x 10.5 x 5.6cm)
Length (Metric) 25 cm
Length (English) 9.75 in.
Width (English) 4.12 in.
Height (English) 2.18 in.
Diameter (Metric) Opening 13 mm
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 5.6 cm
Array 16 x 5
Width (Metric) 10.5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.