Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Indicator Bottles
GSA_VA

Catalog No. 22035329 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-035329 60 mL
22-035303 15 mL
22-035311 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-035329 Supplier Bel-Art™ Supplier No. F116620000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Double-duty bottles offer two ways to assist in staining slides.

  • Can be used as squirt bottles with the supplied tube and as dropper bottles when the tube is removed
  • Low density polyethylene (LDPE) construction
  • Ideal for use with indicator solutions or dyes

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Color Translucent, White
For Use With (Application) Indicator solutions or dyes
Material LDPE
No. per Pack 12
Sterility Non-sterile
Closure Included Yes
Dropper Capacity 2 oz.
Drop Size 0.002 oz.
Graduated No
Mouth Narrow, Threaded
Height (Metric) 96.2 mm
Width (English) 1.45 in.
Length (English) 3.79 in.
Height (English) 3.79 in.
Closure Material Polypropylene
Diameter (Metric) 36.8 mm
Closure Type Threaded
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Cylindrical
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.