Learn More
Bel Art™ Lab-Aire™ II Non-Electric Wallmount Glassware Dryers
Shop All SP Bel-Art & SP Wilmad Products

Description
- Single-sided, one tier
- Non-electric wallmount
- Keeps labware up off the bench and out of the way as it dries
- Easily installs on walls or standard pegboard using molded-in tabs with key hole openings
- 38 pegs (12 small, 14 medium, 12 large)
- Hardware not included.
Order Info
Dimensions: 5 x 14.75 x 16.4 in. (12.7 x 37.5 x 41.7cm)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Cream, Teal |
| Holds | Lab Glassware |
| Material | ABS |
| Positions | 38 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Lab Glassware |
| Size | 425 x 127 x 417 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.