Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Labeling System Dispenser
SCI_ED

Catalog No. S47509 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S47509 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47509 Supplier Bel-Art™ Supplier No. F134500000/EMD

missing translation for 'validMainframeMsg'

Durable tape dispenser molded of ABS plastic with a steel serrated cutting blade.

  • Spring-loaded cover holds roll in place
  • Features an aluminum roller

Order Info

Dimensions: 8.125L x 4.62W x 2.38 in. H (21 x 12 x 6 cm)

Specifications

Adhesive Type Non-adhesive
Color Silver
Display Consignment
Finish Gloss, Reflective
Format Tape
Material ABS
Printable Sides Top
Print Technology Ink Jet
Product Type Tape Dispenser
Sterility Non-sterile
For Use With (Application) Use to label containers, cabinets, drawers, books and lab equipment
Includes Labels, protective tape and dispenser, Steel cutting blade and Aluminum roller
Quantity 1 Ea.
Size 20.6 x 11.7 x 6 cm
Dimensions (L x W) 20.6 x 11.7 cm
Length (English) 8.12 in.
Length (Metric) 20.62 cm
Width (English) 4.62 in.
Width (Metric) 11.7 cm
Height (English) 2.38 in.
Height (Metric) 6 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.