Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ LabLens™ Lens Cleaning Solution

Catalog No. 1199930 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Lens Coating:
Uncoated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
11-999-30 Uncoated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-999-30 Supplier Bel-Art™ Supplier No. F248330000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nonsilicone fluid that protects, polishes, anti-stats, and anti-fogs lenses

  • Lens cleaning solution in a 473mL (1 pint) polyethylene (PE) plastic bottle with spray pump

Specifications

Height (English) 9 in.
Width (English) 4.5 in.
Lens Coating Uncoated
Description Lens Cleaning Solution
Product Type Cleaning Solution
Includes Spray pump
Material Cloth
Disposable Limited-use
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.