Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ LDPE Check Valve

Catalog No. 22237552 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Overall Length (English):
2.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
22-237552 2.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-237552 Supplier Bel-Art™ Supplier No. F197130001
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Install in vacuum lines so that built-in arrows indicate direction of one-way free flow

  • Polyethylene check valves operate positively and will instantly block flow if direction changes
  • Neoprene disk, no metal
  • Maximum operating pressure is 20psi

Specifications

Autoclavable Not Autoclavable
Material Polyethylene
Overall Length (English) 2.75 in.
Overall Length (Metric) 70 mm
Min. Operating Temperature (English) -14°F
Min. Operating Temperature (Metric) -26°C
Color Natural
Maximum Pressure 10 psi
Max. Operating Temperature (English) 76°F
Max. Operating Temperature (Metric) 25°C
Product Type Check Valve
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.