Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Lead-Lined Polyethylene Storage Boxes
GSA_VA

Catalog No. 0348410C Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W x H):
10 x 10 x 10 in. (25.4 x 25.4 x 25.4cm)
5.11 x 14 x 5.11 in. (13 x 36 x 13cm)
6 x 6 x 8 in. (15 x 15 x 20cm)
8 x 12 x 8 in. (20 x 30 x 20cm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
03-484-10C 8 x 12 x 8 in. (20 x 30 x 20cm)
03-420-102 10 x 10 x 10 in. (25.4 x 25.4 x 25.4cm)
03-484-10A 5.11 x 14 x 5.11 in. (13 x 36 x 13cm)
03-484-10B 6 x 6 x 8 in. (15 x 15 x 20cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-484-10C Supplier Bel Art™ Supplier No. F249600002
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For storing vials of isotopes, contaminated instruments and tools, radioactive samples, solutions or waste

  • 0.76 mm (0.030 in.) thick lead shield encased in 6.4 mm (0.25 in.) thick high-density polyethylene
  • Each box covered with same lead/polyethylene construction with 32 mm (1.25 in.) external overlap designed to prevent radiation escape
  • Handle opening: 89 x 29 mm (3.5 x 1.125 in.)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity 10 L
Product Type Lead lined Storage box
For Use With (Application) For storing vials of isotopes, contaminated instruments and tools, radioactive samples, solutions, or waste
Width (Metric) 30cm
Length (Metric) 20cm
Height (Metric) 20cm
Width (English) 12 in.
Length (English) 8 in.
Material Polyethylene
Dimensions (L x W x H) 8 x 12 x 8 in. (20 x 30 x 20cm)
Height (English) 8 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.