Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Leveling Table

Catalog No. 22260475 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Height (Metric):
2.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-260475 2.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-260475 Supplier Bel-Art™ Supplier No. H183100000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clear acrylic level surface helps in pouring immunological plates, horizontal agarose gels and acrylamide sequencing gels

  • Each leg is adjustable
  • Inset leveling bulb below the working surface assists in accurate adjustment
  • The rigid platform is 20.3 x 20.3 x 0.95cm thick (8 x 8 x 0.375 in.)

Specifications

Material Acrylic
Height (Metric) 2.5 cm
Length (English) 8 in.
Length (Metric) 20.3 cm
Includes Leveling bulb
Product Type Leveling Table
Color Clear
For Use With (Application) Pouring immunological plates, horizontal agarose gels and acrylamide sequencing gels
Quantity Each
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.