Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Liquid Nitrogen-Cooled Mini Mortar
GSA_VA

Catalog No. 12947975 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-947-975 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-947-975 Supplier Bel-Art™ Supplier No. H372600100
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Freeze and process tiny tissue samples within a microcentrifuge tube

  • Stainless steel mortar has a welded fixture to hold a microcentrifuge tube
  • The mortar is suspended above a stainless steel cavity which holds the liquid nitrogen within a heavily insulated blue polyethylene housing
  • Prevents cracking of microcentrifuge tube by eliminating direct contact with liquid nitrogen
  • Permits grinding of smaller amounts of tissue within a tube which reduces sample loss and collection time
  • Tube contents are frozen by the liquid nitrogen that surrounds the mortar: This prevents the tube from cracking by eliminating direct contact with liquid nitrogen
  • Includes 5 in. (12.7cm) long stainless steel pestle with 4 in. W x 3/4 in. D (10.2 x 1.9cm) polyethylene T-handle
  • Housing overall dimensions: 6.5 in. D (16.5cm) x 4.5 in. H (11.4cm); suction feet keep it stable on the workbench
  • Suction feet keep the unit stable on the workbench

Order Info

Mortar overall dimensions: 6 1/2 in. D (16.5cm) x 4 1/2 in. H (11.4cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Liquid Nitrogen-cooled Mini Mortar
Material Stainless Steel
For Use With (Application) Freeze and process tiny tissue samples within a microcentrifuge tube
Height (English) 4.5 in.
Height (Metric) 11.4cm
Includes Stainless Steel pestle with Polyethylene handle
Finish Polished
Capacity (Metric) 1.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.