Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Low-Density Polyethylene Wide-Mouth Bottles

Catalog No. 0340930B Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-409-30B 100 mL
03-409-30F 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-409-30B Supplier Bel-Art™ Supplier No. F109060100
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Feature heavy-threaded closures for proven dependability.

  • Self-sealing screw cap
  • For use in storing, shipping and handling materials both liquid and solid

Specifications

Capacity 3.5 oz., 100 mL
Capacity (Metric) 100 mL
Color Clear
Diameter (Metric) Inner Neck 24 mm
Material LDPE
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 100 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 3.5 oz.
Shape Cylindrical
Disposable Reusable
Product Type General Purpose Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.