Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Magnetic Spinbar™ Retrievers
SCI_ED

Catalog No. S5039818 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
12 in.
18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S5039818 18 in.
S5039812 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S5039818
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reach down drains for lost bars.

  • 0.38 in. (9.5 mm) dia. polyethylene pick-up rod
  • With powerful Alnico magnet sealed in one end
  • Handy hang-up grip on other end

Specifications

Dimensions (L x W x H) 9.5 mm x 45.7 cm
Quantity 1
Type Magnetic Stir Bar Retriever
Diameter (Metric) 9.5 mm
Shape Cylinder
Length (Metric) 45.7 cm
Material Polyethylene
For Use With (Application) Offers convenient stir bar retrieval for bars up to 1 in. long
Length (English) 18 in.
For Use With (Equipment) Stirring bars
Includes High-strength alnico sealed-in magnet, hang-up loop on one end, 0.95 cm polyethylene pick-up rod
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.