Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Magnetic Stir Bars

Catalog No. 22277754 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
25.4 mm
38.1 mm
Height (Metric):
15.8mm
25.4mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Height (Metric)
22-277754 25.4 mm 25.4mm
22-277756 38.1 mm 15.8mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-277754 Supplier Bel-Art™ Supplier No. F371440100
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For speed and efficiency in mixing

  • Create a deep vortex and provide stable, quiet operation
  • PTFE coating is durable and inert
  • Autoclavable

Specifications

Diameter (Metric) 25.4 mm
Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar
Length (Metric) 25.4 mm
Quantity 50
Height (Metric) 25.4mm
Certifications/Compliance FDA
Material Alnico Magnet
Shape Cross
Color White
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.