Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Magnetic Stirring Bar Arrester
SCI_ED

Catalog No. s50390 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
51 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S50390 51 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S50390 Supplier Bel-Art™ Supplier No. F377860000/EMD
Only null left
Add to Cart
Add to Cart

Prevents stirring bars from pouring out when emptying containers.

Keeps the stirring bar where it belongs

When the stirring in a beaker or flask is completed and contents are to be poured out, the stirring bar may fall out and splash. To avoid this, the arrester is held against the bottom of the beaker, creating a magnetic field which holds the stirring bar in place while pouring.

Order Info

The arrester is 3/8 in. (9.5mm) thick polyethylene, 2 in. (51mm) diameter with a radial magnet. Other sizes can be made to order.

Specifications

Quantity 1
Shape Disc
Dimensions (L x W x H) 51 x 9.5 mm
Length (Metric) 51 mm
Type Magnetic Stir Bar Arrester
Diameter (Metric) 5.1 cm
Material Polyethylene
Includes Radial magnet
For Use With (Application) Prevent stirring bars from pouring out when emptying contents
Diameter (English) 2 in.
For Use With (Equipment) Stirring bars
Thickness 9.5mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.