Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Magnetic Stirring Bar Arrester
GSA_VA

Catalog No. 22261780 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
51 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-261780 51 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-261780 Supplier Bel-Art™ Supplier No. F377860000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holds stirring bar in place when pouring from a beaker or flask by placing the arrester against the bottom of the container

  • Radial magnet in thick polyethylene

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Dimensions (L x W x H) 51 x 9.5 mm
Length (Metric) 51 mm
Quantity 1
Shape Disc
Diameter (Metric) 5.1 cm
Type Magnetic Stir Bar Arrester
Material Polyethylene
Thickness 9.5mm
Includes Radial magnet
Diameter (English) 2 in.
For Use With (Application) Prevent stirring bars from pouring out when emptying contents
For Use With (Equipment) Stirring bars
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.